Shop All Black Pipes
Legend Valve
2" X 7" BLACK NIPPLE
Mfr # 355-171E
Zoro # G1848527
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 7"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-171E
- Zoro # G1848527
- UPC # 662545133737
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 7" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 7" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10 (6AZD7)
- PROPLUS MOEN Chateau Shower Handle in Clear (133069)
- REDHAT 24/60V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8356A002V)
- MOEN Sage Standard Paper Holder Bright Chrome (DN6808CH)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 3" X 6" BLACK NIPPLE (355-210)
- LEGEND VALVE 1/2" X 30" BLACK NIPPLE (355-262)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021E)
- LEGEND VALVE 2-1/2" X 8" BLACK NIPPLE (355-192E)
- LEGEND VALVE 3/4" X 18" BLACK NIPPLE (355-270)
- ZORO SELECT 3" Close Black Pipe Nipple Sch 160 (83100)
- Legend Valve Pipes