Shop All Galvanized Pipes
Legend Valve
2" X 6" GALVANIZED NIPPLE
Mfr # 356-170E
Zoro # G1799378
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-170E
- Zoro # G1799378
- UPC # 662545135717
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 6" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" x 1/4" NOM FTG x C Copper Reducer (U6002 1/2x1/4)
- ZORO SELECT 3/4" MNPT x 18" TBE Red Brass Pipe Sch 80 (464-180X)
- MOEN MCore Transfer 1/2" Crimp Ring Pex Conn w/PresBal Stops VolCon (U362XS)
- HAM-LET 3/8" Compression 316 SS Union Tee (764L SS 3/8)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- LEGEND VALVE 1/2" GALVANIZED NIPPLE RUN (356-256)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160E)
- ZORO SELECT 3/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P808)
- Legend Valve Pipes