Shop All Black Pipes
Legend Valve
2" X 6" BLACK NIPPLE
Mfr # 355-170
Zoro # G1835997
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-170
- Zoro # G1835997
- UPC # 662545033419
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 6" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 2-5/8"x 3/4" Wall (749-AC25834SSPT)
- PLUMB SHOP BRASSCRAFT MP Toilet Flush Lever (709-899)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- GINGER 6" Corner Basket in Polished Chrome (553G/PC)
- LEGEND VALVE 3/4" X 8" BLACK NIPPLE (355-092E)
- LEGEND VALVE 1-1/2" X 3" BLACK NIPPLE (355-144E)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084E)
- LEGEND VALVE 1/2" BLACK NIPPLE RUN (355-256E)
- ZORO SELECT 1" x 12" Black Pipe Nipple Sch 80 (90616)
- Legend Valve Black Pipes