Shop All Galvanized Pipes
Legend Valve
2" X 5" GALVANIZED NIPPLE
Mfr # 356-168E
Zoro # G1798020
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-168E
- Zoro # G1798020
- UPC # 662545135694
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- ZORO SELECT 1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (583-360LS)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT (BFAS1020TES)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- LEGEND VALVE 1/4" X 10" GALVANIZED NIPPLE (356-034E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 1/4" x CLOSE GALV. NIPPLE (356-020)
- LEGEND VALVE 3/4" X 2-1/2" GALV. NIPPLE (356-083E)
- LEGEND VALVE 3" X 7" GALVANIZED NIPPLE (356-211E)
- BECK 1-1/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331029801)
- Legend Valve Galvanized Pipes