Shop All Brass Pipes
Legend Valve
2" X 5" BRASS NIPPLE
Mfr # 311-168
Zoro # G1799770
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 5"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-168
- Zoro # G1799770
- UPC # 662545015705
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 2" x 5" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
2" x 5" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Drip Pan, 22 In Dia, Plastic (3VU59)
- LEGEND VALVE 1-1/4" PRV UNION KIT - FNPT (333-6NLF)
- VIEGA Viega ProPress XL tee, 4" x 4" x 3" (20723)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (ADK00019)
- LEGEND VALVE 1/4" X 2 BRASS NIPPLE (311-022)
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- LEGEND VALVE 3/8" X 2" BRASS NIPPLE (311-042)
- LEGEND VALVE 3/4" X 5" CHROME NIPPLE (311-088CP)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- LEGEND VALVE 1/8" X CLOSE BRASS NIPPLE (311-000)
- SMITH-COOPER 1/8" MNPT x 3-1/2" TBE Brass Pipe Nipple Sch 40 (4385010050)
- Legend Valve Pipes