Shop All Black Pipes
Legend Valve
2" X 5-1/2" BLACK NIPPLE
Mfr # 355-169
Zoro # G1791136
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 5-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-169
- Zoro # G1791136
- UPC # 662545033402
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 5-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 5-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Macon Single Handle Pull Down Kitchen Sink Faucet (KKF2007CH)
- CUSH-A-NATOR Cushioned Clamp, HT, 3-1/8 in. Tube, 304SS (HT50SS)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 12 in. L Freezeless Anti-Siphon Sillcock (17P-12-MH)
- SMITH-COOPER Socket Weld Tee, 150lb, 304 1-1/2" (4381048840)
- LEGEND VALVE 1/4" X 3-1/2" BLACK NIPPLE (355-025)
- LEGEND VALVE 1/4" X 1-1/2" BLACK NIPPLE (355-021E)
- LEGEND VALVE 1-1/2" X 12" BLACK NIPPLE (355-156E)
- LEGEND VALVE 1-1/2" X 6" BLACK NIPPLE (355-150E)
- LEGEND VALVE 3" X 12" BLACK NIPPLE (355-216E)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- BECK 1/2" x 4" Black Pipe Nipple Sch 80 (0332615202)
- Legend Valve Pipes