Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 5-1/2" 304 SS NIPPLE
Mfr # 304-169
Zoro # G1060799
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" X 5-1/2"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-169
- Zoro # G1060799
- UPC # 662545103983
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X 5-1/2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x 5-1/2" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14773)
- DIXON Cam and Groove, BR Adapter x MNPT, 1" (100-F-BR)
- AMERICAN STANDARD Washout Urinal, 0.125 - 1.0 gpf, Wall Mount (6590001.020)
- ILLUMIBOWL COLOR CHNGNG NIGHT LIGHT (748252039392)
- LEGEND VALVE 1/2" x 2-1/2" 316 SS NIPPLE (316-063)
- LEGEND VALVE 1-1/4" X 1" SS304 HEX BUSHING (404-489)
- LEGEND VALVE 2" X 1" SS304 HEX BUSHING (404-500)
- LEGEND VALVE 2" x 9" 316 SS NIPPLE (316-173)
- LEGEND VALVE 1-1/4" X CLOSE 304 SS NIPPLE (304-120)
- LEGEND VALVE 3/4" x 5" 316 SS NIPPLE (316-088)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307001252)
- Legend Valve Stainless Steel Pipe Fittings