Shop All Galvanized Pipes
Legend Valve
2" X 48" GALVANIZED NIPPLE
Mfr # 356-314
Zoro # G1794837
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 2" x 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-314
- Zoro # G1794837
- UPC # 662545041674
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 2" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 48" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK FLUSH LEVER 9""ARM (PP835-74)
- ANVIL 1" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027601)
- PLAST-O-MATIC Pressure Relief Valve, 1 In, 5 to 100 psi (RVT100V-PP)
- BOBRICK DISPENSER, SOAP(34 OZ, 6"SPT) for Bobrick - Part# B8226 (B8226)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 2-1/2" X 12" GALVANIZED NIPPLE (356-196E)
- LEGEND VALVE 2" X 6" GALVANIZED NIPPLE (356-170E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P821)
- Legend Valve Pipes