Shop All Galvanized Pipes
Legend Valve
2" X 4" GALVANIZED NIPPLE
Mfr # 356-166
Zoro # G1798790
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-166
- Zoro # G1798790
- UPC # 662545035437
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 300 psi WOG (114-SXL)
- KOHLER Push Button Assembly (1287298-CP)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- RIDGID Actuator, Actuator, C1 (26163)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005)
- LEGEND VALVE 1-1/2" X 6" GALVANIZED NIPPLE (356-150E)
- LEGEND VALVE 2" X 5" GALVANIZED NIPPLE (356-168E)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- ZORO SELECT 2" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P870)
- Legend Valve Pipes