Shop All Black Pipes
Legend Valve
2" X 4" BLACK NIPPLE
Mfr # 355-166E
Zoro # G1798127
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-166E
- Zoro # G1798127
- UPC # 662545133683
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tension 6' Shower Rod Bright Chrome (52-6)
- PARKER Push-to-Connect Union Tee, 1/4 in Tube Size, Polymer, White, 10 PK (6304 56 00WP2)
- LEGEND VALVE 3/4 T-543 NO LEAD GARDEN VALVE (107-244NL)
- THRIFCO PLUMBING 1/2 Inch Black Steel Cap (8318083)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089E)
- LEGEND VALVE 1-1/4" X 4" BLACK NIPPLE (355-126)
- LEGEND VALVE 1-1/2" X 4" BLACK NIPPLE (355-146E)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- LEGEND VALVE 1/2" X 9" BLACK NIPPLE (355-073E)
- LEGEND VALVE 1-1/2" X 5" BLACK NIPPLE (355-148)
- ZORO SELECT 2-1/2" Close Black Pipe Nipple Sch 160 (83000)
- Legend Valve Pipes