Shop All Black Pipes
Legend Valve
2" X 4" BLACK NIPPLE
Mfr # 355-166
Zoro # G1796815
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-166
- Zoro # G1796815
- UPC # 662545033372
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 4" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401663)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC FIP x FIP Union (PVCU12F)
- ZORO SELECT 1" MNPT x 11" TBE Red Brass Pipe Nipple Sch 40 (465-110)
- LEGEND VALVE 1/4" X 4" BLACK NIPPLE (355-026)
- LEGEND VALVE 2-1/2" X 4" BLACK NIPPLE (355-186E)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084E)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- LEGEND VALVE 1/2" X CLOSE BLACK NIPPLE (355-060E)
- ZORO SELECT 1" x 12" Non-Threaded Black Pipe Sch 80 (40616LS)
- Legend Valve Pipes