Shop All Galvanized Pipes
Legend Valve
2" X 4-1/2" GALVANIZED NIPPLE
Mfr # 356-167E
Zoro # G1793455
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-167E
- Zoro # G1793455
- UPC # 662545135687
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 4-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Brass Hex Nipple (5320123)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- AMERICAN FILTER CO 3 H, 3 PK (AFC-431-3p-4705)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 3 (793LX7)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 3/4" X 8" GALVANIZED NIPPLE (356-092E)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 1/2" X 10" GALVANIZED NIPPLE (356-074E)
- LEGEND VALVE 1/8" X 6" GALVANIZED NIPPLE (356-010)
- Legend Valve Galvanized Pipes