Shop All Black Pipes
Legend Valve
2" x 4-1/2" BLACK NIPPLE
Mfr # 355-167E
Zoro # G1798775
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-167E
- Zoro # G1798775
- UPC # 662545133690
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 4-1/2" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 3/4 in. x 5 ft. White PEX Pipe (APPW534)
- THRIFCO PLUMBING 3/4 Brass Coupling (9318021)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- LEGEND VALVE 3/8" X CLOSE BLACK NIPPLE (355-040)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020E)
- LEGEND VALVE 3" X 4" BLACK NIPPLE (355-206)
- LEGEND VALVE 2" X 3-1/2" BLACK NIPPLE (355-165E)
- LEGEND VALVE 2" X 4" BLACK NIPPLE (355-166)
- LEGEND VALVE 3/4" X 6" BLACK NIPPLE (355-090E)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- Legend Valve Pipes