Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 3/8" SS304 HEX BUSHING
Mfr # 404-497
Zoro # G1070510
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2X3/8
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-497
- Zoro # G1070510
- UPC # 662545098838
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2X3/8 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" x 3/8" .304 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra PF211307 Phoenix Ledge-Mount 4" Kitchen Faucet - High Arc Tubular Spout, Chrome (PF211307)
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- NIBCO 3/4" x 1/2" NOM C Copper Reducer (600 3/4X1/2)
- ANDERSON METALS Union Brass Pipe Fpt 3/8 (738104-06)
- LEGEND VALVE 1-1/4" X 9" 304 SS NIPPLE (304-133)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 1/4" SS304 HEX PLUG (404-231)
- LEGEND VALVE 1/4" x 2" 304 SS NIPPLE (304-022)
- LEGEND VALVE 4" SS316 HEX PLUG (416-241)
- LEGEND VALVE 2" X 4" 304 SS NIPPLE (304-166)
- ZORO SELECT Nipple, 1-1/2", Thrd at One End, 4", 304 (T4WNH6)
- Legend Valve Fittings