Shop All Bronze Pipe Fittings
Legend Valve
2" X 3/4" NO LEAD RED COUP
Mfr # 310-382NL
Zoro # G1835218
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT
- Size 2" x 3/4"
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-382NL
- Zoro # G1835218
- UPC # 662545090016
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 2" x 3/4" |
Details
Item | Reducing Coupling |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
2" x 3/4" Threaded No Lead Cast Bronze Reducing Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311026801)
- KOHLER Supply Adapter Asm-0-0.50 Roughin (1229031)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- LEGEND VALVE 1-1/4" T-5400NL COMP CURB STOP (314-156NL)
- LEGEND VALVE 2" X 1-1/2" NO LEAD RED TEE (310-437NL)
- LEGEND VALVE 3/4 T5300MPNL PAK x PAK MINNEA (314-314NL)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- LEGEND VALVE 1 X 3/4 T4325 NL IPS PAK X CTS (313-255NL)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- LEGEND VALVE 3/4" BRZ INSERT COUPLING NL (312-164NL)
- Legend Valve Fittings