Shop All Galvanized Pipe Fittings
Legend Valve
2 X 3/4" GALV. HEX BUSHING
Mfr # 352-627C
Zoro # G1088546
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x MNPT
- Size 2" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-627C
- Zoro # G1088546
- UPC # 662545065595
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
2" x 3/4" China Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY J Hanger Felt Lined, Size 2 1/2 In (4180250FL)
- ZORO SELECT 1" NPT Bronze Spring Check Valve (6AJY3)
- CUSH-A-NATOR Cushioned Clamp, Std, 3-1/8 in. Tube, 316SS (CN50S6)
- DANCO Faucet Cartridge Va-1 Valley (80978)
- LEGEND VALVE 3" X 1" GALV HEX BUSHING (352-637)
- LEGEND VALVE 2" X 1/2" GALV. RED. ELBOW (352-122C)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- LEGEND VALVE 1 " X 3/4 " GALV. HEX BUSHING (352-613)
- LEGEND VALVE 1" GALV. 45 STREET ELBOW (352-065C)
- LEGEND VALVE 1-1/2" GALVANIZED 45 ELBOW (352-027C)
- WORLDWIDE SOURCING Union Galv Malleable 150Lb 1/2 (34B-1/2G)
- Legend Valve Galvanized Pipe Fittings