Shop All Galvanized Pipe Fittings
Legend Valve
2 X 3/4 GALV. HEX BUSHING
Mfr # 352-627
Zoro # G1084556
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2" x 3/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-627
- Zoro # G1084556
- UPC # 662545028354
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
2" x 3/4" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 1/2", 150,304, Thrd Heavy (4381030230)
- K-FLEX USA 4" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048448)
- IRONWERKS DESIGNS Brass 2 PK (BFC.3-4.2)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409)
- LEGEND VALVE 3/4" GALVANIZED UNION (352-444C)
- LEGEND VALVE 2" GALVANIZED COUPLING (352-508)
- LEGEND VALVE 3/4" GALV. 45 STREET ELBOW (352-064)
- LEGEND VALVE 2-1/2" GALV. 45 STREET ELBOW (352-069)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- THRIFCO PLUMBING 3/8 90 Galvanized St Elbow (9217040)
- Legend Valve Fittings