Shop All Black Pipes
Legend Valve
2" X 30" BLACK NIPPLE
Mfr # 355-312
Zoro # G1854440
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 30"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-312
- Zoro # G1854440
- UPC # 662545041391
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 2" x 30" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 30" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower Holder, Polished Chrome, Wall Mount (K171A1)
- JONES STEPHENS 3/8" OD x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Straight (S10330)
- THRIFCO PLUMBING 1/2 Inch Galvanized Steel Coupling (5218020)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- LEGEND VALVE 3/8" X 5-1/2" BLACK NIPPLE (355-049E)
- LEGEND VALVE 3/4" X 5-1/2" BLACK NIPPLE (355-089)
- LEGEND VALVE 1" BLACK NIPPLE RUN (355-258E)
- LEGEND VALVE 1" X 6" BLACK NIPPLE (355-110)
- LEGEND VALVE 3/8" X 6" BLACK NIPPLE (355-050)
- LEGEND VALVE 3/8" X 2-1/2" BLACK NIPPLE (355-043E)
- SMITH-COOPER 1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80 (4354001360)
- Legend Valve Black Pipes