Shop All Galvanized Pipes
Legend Valve
2" X 3" GALVANIZED NIPPLE
Mfr # 356-164E
Zoro # G1799560
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-164E
- Zoro # G1799560
- UPC # 662545135656
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 3" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Exposed Wall Mount Thermostatic Shower With Diverter (C72-APC)
- PARKER 3/4" MNPT 316 SS Hex Long Nipple (12-12 MHLN-SS 3.0)
- PLAST-O-MATIC 120V AC Polypropylene Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V8W11-120/60-PP)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-9)
- LEGEND VALVE 2" X 48" GALVANIZED NIPPLE (356-314)
- LEGEND VALVE 2-1/2" X 8" GALVANIZED NIPPLE (356-192E)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140)
- LEGEND VALVE 4" X 6" GALVANIZED NIPPLE (356-230E)
- LEGEND VALVE 1/2" X 1-1/2" GALV. NIPPLE (356-061E)
- LEGEND VALVE 1/8" X 2" GALVANIZED NIPPLE (356-002E)
- SEMINOLE NIPPLE GALV 1/2""XCLOSE (8700149050)
- Legend Valve Pipes