Shop All Galvanized Pipes
Legend Valve
2" X 3" GALVANIZED NIPPLE
Mfr # 356-164
Zoro # G1798440
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-164
- Zoro # G1798440
- UPC # 662545035413
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Internal Backwater Valve, 4 In Pipe Dia (BV-1004)
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- ZORO SELECT 1/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (461-040BSNP)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- LEGEND VALVE 1/4" X 10" GALVANIZED NIPPLE (356-034E)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 4" X 8" GALVANIZED NIPPLE (356-232E)
- BECK 1-1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331034405)
- Legend Valve Galvanized Pipes