Shop All Black Pipes
Legend Valve
2" X 3" BLACK NIPPLE
Mfr # 355-164E
Zoro # G1800315
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-164E
- Zoro # G1800315
- UPC # 662545133669
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 3" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Lithium Battery, Plastic, Metal, 2" Size (THP3053)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (1VEV5)
- LEGEND VALVE 2-1/2" X 18" BLACK NIPPLE (355-330)
- LEGEND VALVE 2-1/2" X 24" BLACK NIPPLE (355-331)
- LEGEND VALVE 1/2" X 4" BLACK NIPPLE (355-066)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1/8" X 1-1/2" BLACK NIPPLE (355-001E)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- Legend Valve Pipes