Shop All Black Pipes
Legend Valve
2" X 3" BLACK NIPPLE
Mfr # 355-164
Zoro # G1795010
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-164
- Zoro # G1795010
- UPC # 662545033358
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 3" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59158)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- VIEGA Viega ProPress extended coupling No stop, 2" x 2" (79030)
- LEGEND VALVE 3/4" X 5" BLACK NIPPLE (355-088)
- LEGEND VALVE 1-1/2" X 10" BLACK NIPPLE (355-154)
- LEGEND VALVE 1-1/2" x 36" BLACK NIPPLE (355-303)
- LEGEND VALVE 1/4" x 2" BLACK NIPPLE (355-022E)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268E)
- LEGEND VALVE 2" X 2-1/2" BLACK NIPPLE (355-163E)
- ZORO SELECT 3/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P640)
- Legend Valve Pipes