Shop All Galvanized Pipes
Legend Valve
2" x 3-1/2" GALVANIZED NIPPLE
Mfr # 356-165E
Zoro # G1800890
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 3-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-165E
- Zoro # G1800890
- UPC # 662545135663
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 3-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 3-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Arc Dual Flush 1.28 and 0.9 GPF Toilet Tank Only Cotton White (ST448EMNA#01)
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- STERLING Deluxe Framed Sliding Shower Door 54-3/8"–59-3/8" W X 70" H (5976-59S)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (23764-2MB)
- LEGEND VALVE 1" X 3" GALVANIZED NIPPLE (356-104)
- LEGEND VALVE 1-1/2" X 9" GALVANIZED NIPPLE (356-153)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084E)
- LEGEND VALVE 4" X 8" GALVANIZED NIPPLE (356-232E)
- LEGEND VALVE 3/8" X 4-1/2" GALV. NIPPLE (356-047E)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- LEGEND VALVE 3" X 8" GALVANIZED NIPPLE (356-212E)
- Legend Valve Galvanized Pipes