Shop All Galvanized Pipes
Legend Valve
2" x 3-1/2" GALVANIZED NIPPLE
Mfr # 356-165
Zoro # G1792159
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 3-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-165
- Zoro # G1792159
- UPC # 662545035420
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 3-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 3-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-BL)
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- LEGRIS Metric Push-to-Connect Fitting (3166 06 10)
- EVERFLOW FIP Cast Brass Gate Valve 1/2" (205T012-NL)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060)
- LEGEND VALVE 1/2" X 3-1/2" GALV. NIPPLE (356-065E)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091E)
- LEGEND VALVE 1" X 2-1/2" GALVANIZED NIPPLE (356-103E)
- LEGEND VALVE 1/2" X 3" GALVANIZED NIPPLE (356-064E)
- LEGEND VALVE 1/2" X 2" GALVANIZED NIPPLE (356-062E)
- Legend Valve Galvanized Pipes