Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 3-1/2" 304 SS NIPPLE
Mfr # 304-165
Zoro # G1071055
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A312, Schedule 40
- Size 2" X 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-165
- Zoro # G1071055
- UPC # 662545103945
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X 3-1/2" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x 3-1/2" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1 In, 200 psi (69C1A1M2U1-200)
- LEGEND VALVE 1/4" T-15 BRONZE Y-STRAINER (105-501)
- DELTA Kayra Monitor 14 Series Tub & Shower Trim (T14433-SS)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 1/2" X 4" 304 SS NIPPLE (304-066)
- LEGEND VALVE 3" X 2" SS316 HEX BUSHING (416-510)
- LEGEND VALVE 3/4" X 3-1/2" 304 SS NIPPLE (304-085)
- LEGEND VALVE 2-1/2" X 4-1/2" 304 SS NIPPLE (304-187)
- USA INDUSTRIALS 304 SS 150 Blind Cap Pipe Flange - 1" Pipe Size (BULK-PF-49)
- Legend Valve Stainless Steel Pipe Fittings