Shop All Black Pipe Fittings
Legend Valve
2" X 2" X 2-1/2" BLACK RED TEE
Mfr # 350-308C
Zoro # G1796928
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2 x 2 x 2-1/2
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-308C
- Zoro # G1796928
- UPC # 662545094502
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2 x 2 x 2-1/2 |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" x 2" x 2-1/2" China Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 2" Size, MNPT, 175 psi (2-350)
- LEGEND VALVE 3/4" T-549 CP SILLCOCK (107-452)
- LEGEND VALVE 3/8" X 4" 304 SS NIPPLE (304-046)
- MIDWEST FASTENER 7/8" Nylon Plastic Flat Shower Door Rollers 4PK (31388)
- LEGEND VALVE 2" BLACK COUPLING (350-508C)
- LEGEND VALVE 1-1/2" BLACK 90 ELBOW (350-007)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001)
- LEGEND VALVE 2" BLACK TEE (350-158C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313C)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300016003)
- Legend Valve Black Pipe Fittings