Shop All Galvanized Pipes
Legend Valve
2" X 2-1/2" GALVANIZED NIPPLE
Mfr # 356-163
Zoro # G1801240
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" x 2-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-163
- Zoro # G1801240
- UPC # 662545035406
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 2-1/2" |
Details
Connection Type | MNPT x MPNT |
Description
2" x 2-1/2" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End Tee, Short Outlet - 304SS (7MPS-1.5-304)
- JONES STEPHENS Brass PEX x Female Adapter, 3/4"x3/4" (C76043LF)
- SIMMONS 2" NPT Bronze Spring Check Valve (506SB)
- THRIFCO PLUMBING Universal Flex Fit Toilet Tank Trip Lever, Plastic Chrome (4401814)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 3/4" X 36" GALVANIZED NIPPLE (356-273)
- LEGEND VALVE 3/4" X 24" GALVANIZED NIPPLE (356-271)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 2" X 30" GALVANIZED NIPPLE (356-312)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (567-240)
- Legend Valve Pipes