Shop All Galvanized Pipes
Legend Valve
2" X 18" GALVANIZED NIPPLE
Mfr # 356-310
Zoro # G1849884
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Connection Type MNPT x MPNT
- Size 2" x 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-310
- Zoro # G1849884
- UPC # 662545041643
- Country of Origin Viet Nam
- Category Galvanized Pipes
Dimensions
Size | 2" x 18" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 18" Schedule 40 Galvanized Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALSEY TAYLOR Cane Apron (98324C)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Natural (HDPE38ANA)
- LEGEND VALVE 4" X 5" BLACK NIPPLE (355-228E)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164)
- LEGEND VALVE 3/4" X 3" GALVANIZED NIPPLE (356-084)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- LEGEND VALVE 1-1/2" X 2" GALVANIZED NIPPLE (356-142)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- Legend Valve Galvanized Pipes