Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 1/4" SS316 HEX BUSHING
Mfr # 416-496
Zoro # G1078186
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2" x 1/4"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-496
- Zoro # G1078186
- UPC # 662545101224
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" x 1/4" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" x 1/4" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS T&S Brass B-0231 Swivel Faucet w/12" Swing Nozzle (B-0231)
- NIBCO 1" x 1" x 1-1/2" NOM C Copper Bullhead Tee (611BH 1X1X11/2)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- MOSMATIC Rotary Union, DGV Swivel, NPTF, 3/8In (32.569)
- LEGEND VALVE 3/4" SS HYDRANT ELBOW (312-054SS)
- LEGEND VALVE 1" x 3/4" SS HYDRANT ELBOW (312-064SS)
- LEGEND VALVE 1/4" SS316 LOCKNUT (416-161)
- LEGEND VALVE 6 PORT SS MANIFOLD /W PURGE (8330P-10-6)
- LEGEND VALVE 3/8" SS304 COUPLING (404-082)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 10 (4381010680)
- Legend Valve Fittings