Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 1/2" SS316 HEX BUSHING
Mfr # 416-498
Zoro # G1078168
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-498
- Zoro # G1078168
- UPC # 662545101248
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" x 1/2" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (468-001)
- CHRONOMITE LABS 4 gal, Electric Mini Tank Water Heater, 110/120V, Single Phase (CMT-4.0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH12FB)
- LEGEND VALVE 1/2" T-806 NO LEAD PEX END BV (101-585NL)
- LEGEND VALVE 1" x 12" 316 SS NIPPLE (316-116)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- LEGEND VALVE 2" 90 SS304 STREET ELBOW (404-048)
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- LEGEND VALVE 1-1/4" x 5" 316 SS NIPPLE (316-128)
- LEGEND VALVE 1/4" x 6" 304 SS NIPPLE (304-030)
- DIXON Global Replacement Handle Assembly, Stainless Steel (G34HRPSI)
- Legend Valve Fittings