Shop All Press-Fit Tube Fittings
Legend Valve
2" x 1/2" PRESS RED TEE
Mfr # 450-223P
Zoro # G1074257
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2" X 2" X 1/2"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-223P
- Zoro # G1074257
- UPC # 662545120935
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" X 2" X 1/2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
2" x 2" x 1/2" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 152 Urinal Wax Ring (31187)
- THOGUS Nylon Hose Barb Tee 3/8" (TT9666/N)
- ZORO SELECT Tubing, Silicone, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3210)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- LEGEND VALVE 2-1/2 COPPER PRESS x FTG 45 EL (450-069P)
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- LEGEND VALVE 1" LONG RADIUS PRESS 90 EL (450-005P)
- LEGEND VALVE 3/4" NL PRESS x FNPT TEES (450-894P)
- LEGEND VALVE 1-1/2 x 1 x1-1/2 PRESS RED TEE (450-256P)
- LEGEND VALVE 1" NL PRESS x MNPT ELBOWS (450-905P)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (25130)
- Legend Valve Press-Fit Tube Fittings