Shop All Galvanized Pipes
Legend Valve
2" X 12" GALVANIZED NIPPLE
Mfr # 356-176E
Zoro # G1790576
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 12"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-176E
- Zoro # G1790576
- UPC # 662545135779
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 2" x 12" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 12" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gapper Repair Flange, 8" L x 7/8" W (C87100)
- KEENEY MFG SWIVEL SPRAYRATOR 1.8PGM (SV7C)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/2 In (454004)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1-1/4" x 8" GALVANIZED NIPPLE (356-132)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1/2" X 36" GALVANIZED NIPPLE (356-263)
- ZORO SELECT 1/2" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P797)
- Legend Valve Pipes