Shop All Galvanized Pipe Fittings
Legend Valve
2" X 1/2" GALV. RED. ELBOW
Mfr # 352-122
Zoro # G1089666
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2" x 1/2"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-122
- Zoro # G1089666
- UPC # 662545029788
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
2" x 1/2" SA Galvanized 90° Reducing Elbow FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00019)
- BESTCARE 45" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1140-42)
- NIBCO 2" NOM FTG x 2" FNPT Copper Adapter (6032 2)
- WORLD DRYER NOVA Hand Dryer, 110-240V, Aluminum, White (083000000)
- LEGEND VALVE 2" GALV. MERCHANT COUPLING (352-708)
- LEGEND VALVE 3-1/2" x 3" GALV HEX BUSHING (352-644C)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- LEGEND VALVE 1-1/4 X 1 GALV. RED COUPLING (352-537)
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409C)
- ZORO SELECT 3/4" x 1/8" FNPT Galvanized Reducer (0811086610)
- Legend Valve Galvanized Pipe Fittings