Shop All Black Pipe Fittings
Legend Valve
2" X 1/2" BLACK HEX BUSHING
Mfr # 350-626C
Zoro # G1797460
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-626C
- Zoro # G1797460
- UPC # 662545062693
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1/2" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PERT TUBE 500 FT COIL (500-34-500)
- HAYWARD FLOW CONTROL 3/4", Threaded, PVC, Y Strainer, 150 psi (YS10075T)
- SIMMONS 1-1/2" NPT Bronze Spring Check Valve (505SB)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411C)
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157C)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046C)
- LEGEND VALVE 4" BLACK CAP (350-491)
- LEGEND VALVE 1-1/2 X 1 BLACK HEX BUSHING (350-623)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P561)
- Legend Valve Black Pipe Fittings