Shop All Black Pipe Fittings
Legend Valve
2" X 1/2" BLACK HEX BUSHING
Mfr # 350-626
Zoro # G1788695
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1/2"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-626
- Zoro # G1788695
- UPC # 662545026305
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1/2" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1/2" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- HONEYWELL 14003295-004 Repack Kit For (14003295-0)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- BK RESOURCES Twist Drain, Lever Operated, 11" Handle, 3-1/2" Opening (BK-LWR-1)
- LEGEND VALVE 1-1/4 X 1 BLACK HEX BUSHING (350-618)
- LEGEND VALVE 6" BLACK CAP (350-493C)
- LEGEND VALVE 3/4 X 1/2 BLACK RED. COUPLING (350-529C)
- LEGEND VALVE 1-1/4 X 1/2 BLACK RED. COUPLIN (350-535)
- LEGEND VALVE 1/4" BLACK SQUARE HEAD PLUG (350-401C)
- LEGEND VALVE 1-1/4" X 3/4" BLACK RED. ELBOW (350-115)
- ANVIL 3/4" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362013203)
- Legend Valve Black Pipe Fittings