Shop All Stainless Steel Pipe Fittings
Legend Valve
2" x 12" 316 SS NIPPLE
Mfr # 316-176
Zoro # G1060424
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" X 12"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 316-176
- Zoro # G1060424
- UPC # 662545105383
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X 12" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x 12" .316 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS V47Ab-3C 1/2" Temperature (V47AB-3C)
- DELTA Signature Wand Assembly (RP32542)
- KECKLEY 1", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (13THY-CIM20M34-FTI-B7)
- K-FLEX USA 2-1/2" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068278)
- LEGEND VALVE 1-1/2 x 1" SS304 RED COUPLING (404-384)
- LEGEND VALVE 3/8" PEX CONNECTOR-PR (830-142)
- LEGEND VALVE 1/2" X 3/8" SS316 HEX BUSHING (416-475)
- LEGEND VALVE 1/2" X 4-1/2" 304 SS NIPPLE (304-067)
- LEGEND VALVE 1" X 7" 304 SS NIPPLE (304-111)
- LEGEND VALVE 1/4" x 6" 304 SS NIPPLE (304-030)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/4 (ZUSA-PF-7830)
- Legend Valve Fittings