Shop All Brass Pipes
Legend Valve
2" X 11" BRASS NIPPLE
Mfr # 311-175
Zoro # G1800044
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 11 in
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Red Brass
- Size 2" x 11"
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-175
- Zoro # G1800044
- UPC # 662545031361
- Country of Origin United States
- Category Brass Pipes
Dimensions
Overall Pipe Length | 11 in |
Size | 2" x 11" |
Outside Dia. | 2 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Red Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Item | Nipple |
Description
2" x 11" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR LAURENCE in.SQ in. Pull/Towel Bar Combo End Cap Set Screws, 10PK (SSSQ10)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 15/32 in Tube Size, Brass, Silver (3699 12 13)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- LEGEND VALVE 3/4" X 7" BRASS NIPPLE (311-091)
- LEGEND VALVE 1" X 3" BRASS NIPPLE (311-104)
- LEGEND VALVE 3/8" X 3-1/2" BRASS NIPPLE (311-045)
- LEGEND VALVE 1/2" X 12" BRASS NIPPLE (311-076)
- LEGEND VALVE 3/4" X 5" CHROME NIPPLE (311-088CP)
- LEGEND VALVE 3/8" X 5" BRASS NIPPLE (311-048)
- ZORO SELECT 3/8" MNPT x 10" TBE Red Brass Pipe Nipple Sch 80 (4DRP4)
- Legend Valve Brass Pipes