Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 11" 304 SS NIPPLE
Mfr # 304-175
Zoro # G1072385
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" X 11"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-175
- Zoro # G1072385
- UPC # 662545104041
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" X 11" |
Details
Standards | ASTM A312, Schedule 40 |
Description
2" x 11" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Peerless Mounting Washers/Nuts (RP44122)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (W68PLP-4-1)
- T&S BRASS Stem Assy Hot Enc For - Part# 264L (264L)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 3 in Pipe Size (438422)
- LEGEND VALVE 1-1/4" x 6" 316 SS NIPPLE (316-130)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- LEGEND VALVE 1-1/2" X 3-1/2" 304 SS NIPPLE (304-145)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- ZORO SELECT 3/8" FNPT SS Threaded Union (4307002258)
- Legend Valve Stainless Steel Pipe Fittings