Shop All Black Pipes
Legend Valve
2" X 10" BLACK NIPPLE
Mfr # 355-174E
Zoro # G1795640
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 2" x 10"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-174E
- Zoro # G1795640
- UPC # 662545133768
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 2" x 10" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
2" x 10" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #62-C 5/8 Inch Lead-Free Brass Compression Coupling (4401064)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 1 In Out (31500090509000 CC)
- QWIK-FREEZER QF-6200WOC Double C02 Pipe Freeze Kit 3/8 to 6.00 Inch ID (QF6200WOC)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P497)
- LEGEND VALVE 3/8" X 3" BLACK NIPPLE (355-044)
- LEGEND VALVE 3/4" X CLOSE BLACK NIPPLE (355-080E)
- LEGEND VALVE 3/8" X 4" BLACK NIPPLE (355-046E)
- LEGEND VALVE 2" X 36" BLACK NIPPLE (355-313)
- LEGEND VALVE 1/4" X 6" BLACK NIPPLE (355-030E)
- LEGEND VALVE 1" X 18" BLACK NIPPLE (355-280)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- Legend Valve Pipes