Shop All Galvanized Pipe Fittings
Legend Valve
2" X 1" X 2" GALV. RED. TEE
Mfr # 352-297
Zoro # G1084468
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2 x 1 x 2
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-297
- Zoro # G1084468
- UPC # 662545030166
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2 x 1 x 2 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" x 1" x 2" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, FPT x FPT (BFAS1020TFS)
- WASTE KING Legend Garbage Disposer, EZ Mount, 1/3 HP (111)
- WATTS Steam Pressure Regulator, 3/4in, 3-15psi (152A 3-15)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070E)
- LEGEND VALVE 1-1/4" GALV. 45 STREET ELBOW (352-066C)
- LEGEND VALVE 2-1/2" GALV. SQUARE HEAD PLUG (352-409C)
- LEGEND VALVE 2" X 3/4" GALV. RED COUPLING (352-545C)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 1-1/2" GALVANIZED 90 ELBOW (352-007)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- Legend Valve Fittings