Shop All Copper Fittings
Legend Valve
2 X 1 X 2 COPPER RED TEE
Mfr # 450-270
Zoro # G1797725
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 1" x 2"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-270
- Zoro # G1797725
- UPC # 662545047126
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 1" x 2" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
2" x 1" x 2"(ID) 2-1/8" x 1-1/8" x 2-1/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3009 60 14)
- SPEAKMAN Neo Diverter Shower Valve Trim in Brushed Bronze (CPT-1401-BBZ)
- USA INDUSTRIALS Pipe Fitting - 316SS - #150 - Half Coupling - 1/2" FNPT x Butt Weld (ZUSA-PF-6809)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- LEGEND VALVE 1/2" COPPER 90 ELBOW (450-003)
- LEGEND VALVE 2-1/2" COPPER COUPLING (450-509)
- LEGEND VALVE 4" COPPER CAP (450-491)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 3/8" LONG TURN 90 ELBOW (450-132)
- NIBCO Drop Elbow, 90 Deg, 1/2 x 3/8 In (707-3-5R-LF 1/2X3/8)
- Legend Valve Fittings