Shop All Stainless Steel Pipe Fittings
Legend Valve
2" X 1" SS304 HEX BUSHING
Mfr # 404-500
Zoro # G1078089
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT x MNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2X1
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 404-500
- Zoro # G1078089
- UPC # 662545098869
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2X1 |
Details
Pipe Fitting Material | 304 Stainless Steel |
Fitting Connection Type | FNPT x MNPT |
Item | Hex Bushing |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" x 1" .304 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Male Connector (P8MC6)
- KOHLER Universal Rite-Temp Pb Vlv Kit, Pex-Stop (8304-US-NA)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (70LF-104-01)
- LEGEND VALVE 1/4" SS304 CAP (404-121)
- LEGEND VALVE 1/4" SS304 HEX PLUG (404-231)
- LEGEND VALVE 5/16"-3/4" PEX REPAIR COUPLING (830-819)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- LEGEND VALVE 1/4" 45 SS304 ELBOW (404-021)
- LEGEND VALVE 3/8" 90 SS304 STREET ELBOW (404-042)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- Legend Valve Stainless Steel Pipe Fittings