Shop All Galvanized Pipe Fittings
Legend Valve
2" X 1" GALV. RED. TEE
Mfr # 352-225
Zoro # G1086629
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2" x 1"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-225
- Zoro # G1086629
- UPC # 662545027302
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" x 1" SA Galvanized Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8222G076)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- PARKER 3/4" Compression Brass Back Ferrule (12BF12-B)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- LEGEND VALVE 1" GALVANIZED CAP (352-485C)
- LEGEND VALVE 2" GALVANIZED TEE (352-158C)
- LEGEND VALVE 3" GALVANIZED CAP (352-490)
- LEGEND VALVE 6" GALV CAP (352-493)
- LEGEND VALVE 2" GALVANIZED 90 ELBOW (352-008)
- LEGEND VALVE 1" X 3/8" GALV. RED COUPLING (352-531C)
- ANVIL 2" FNPT x 1-1/2" MNPT Galv 90 Degree Street Elbow (0311020408)
- Legend Valve Fittings