Shop All Copper Fittings
Legend Valve
2 x 1 CXC RED COUP
Mfr # 450-546
Zoro # G1072750
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 1"
- Connection Type Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-546
- Zoro # G1072750
- UPC # 662545038759
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 1" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper |
Description
2" x 1"(ID) 2-1/8"x1-1/8"(OD) Copper Reducing Coupling, C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 4" Cast Iron Wafer Check Valve (DD1F-CI-34136-400)
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling (4381036520)
- DAYTON Power Circuit Kit (16-200K)
- T&S BRASS Wall Bracket, Chrome Plated Brass (B-109-01)
- LEGEND VALVE 3/4" COPPER 90 ELBOW (450-004)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- LEGEND VALVE 4" COPPER TEE (450-161)
- LEGEND VALVE 1-1/2" C X M ADAPTER (450-757)
- LEGEND VALVE 1-1/4 x 1 CXC RED COUP (450-537)
- LEGEND VALVE 3/8" COPPER 90 ELBOW (450-002)
- AMERICAN IMAGINATIONS 2 in. x 2 in. Copper Male Adapter - Cast (AI-35701)
- Legend Valve Fittings