Shop All Black Pipe Fittings
Legend Valve
2" X 1" BLACK RED. COUPLING
Mfr # 350-546
Zoro # G1794268
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1"
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-546
- Zoro # G1794268
- UPC # 662545025940
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT |
Description
2" x 1" SA Black Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- SANITUBE Single Pin Heavy Duty Clamps With Wing N (13MHHM-800)
- SLOAN Sloan 115-1.6 Ess O W / 2 Ofst (3770310)
- SURE-LOC HARDWARE Sure-Loc Hardware Sedona Series Bath Set, Flat Black (SD-SET-PH1 FBL)
- LEGEND VALVE 1-1/4" BLACK 90 ELBOW (350-006C)
- LEGEND VALVE 3/8" BLACK UNION (350-442)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- LEGEND VALVE 1/2" BLACK TEE (350-153C)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- LEGEND VALVE 1" BLACK 90 ELBOW (350-005)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 5-1/2 in. L Nipple (300UP12X512)
- Legend Valve Black Pipe Fittings