Shop All Black Pipe Fittings
Legend Valve
2" X 1" BLACK HEX BUSHING
Mfr # 350-628
Zoro # G1798215
product price: $5.35
/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-628
- Zoro # G1798215
- UPC # 662545026329
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1" SA Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- ZURN Stop Valve Repair Kit, 3/4 In (P6003-D-SD)
- ZORO SELECT 1/2" x 3/8" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG9)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Male x Female Reducing Connector, 3/4" Male x 1/2" FPT (MFC06-04)
- LEGEND VALVE 1-1/2" X 1-1/4" BLK RED. ELBOW (350-121C)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 1-1/4 X 3/4 BLACK HEX BUSHING (350-617)
- LEGEND VALVE 3/8" BLACK COUPLING (350-502C)
- LEGEND VALVE 1" X 3/8" BLACK HEX BUSHING (350-611)
- B & K Elbow Black 1/2" 90 (312UPE90-12)
- Legend Valve Fittings