Shop All Galvanized Pipe Fittings
Legend Valve
2 X 1-1/4 GALV. HEX BUSHING
Mfr # 352-629
Zoro # G1086190
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 2" x 1-1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-629
- Zoro # G1086190
- UPC # 662545028378
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 2" x 1-1/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
2" x 1-1/4" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- ZORO SELECT 1/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (706113-0432)
- DIXON Cam and Groove AL Adapter x FNPT, 3" (300-A-AL)
- T&S BRASS Pre Rinse Unit Deck (B0113)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- LEGEND VALVE 3 X 2 GALV. HEX BUSHING (352-640)
- LEGEND VALVE 1-1/4 X 1 X 1 GALV. RED. TEE (352-269C)
- LEGEND VALVE 2" GALV. SQUARE HEAD PLUG (352-408C)
- LEGEND VALVE 3/4" GALV SIDE OUTLET ELBOW (352-054C)
- LEGEND VALVE 1/8" GALVANIZED UNION (352-440C)
- ZORO SELECT 2" x 1" x 2" FNPT Galvanized Reducing Tee (0811051218)
- Legend Valve Galvanized Pipe Fittings