Shop All Copper Fittings
Legend Valve
2 X 1-1/4 COPPER RED TEE
Mfr # 450-226
Zoro # G1058419
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 2" x 2" x 1-1/4"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-226
- Zoro # G1058419
- UPC # 662545038513
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 2" x 2" x 1-1/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
2" x 2" x 1-1/4" (ID) 2-1/8" x 2-1/8" x 1-3/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, White, Shore D 50 to 65, 1/16" I.D. (101-0125031-NT-25)
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8215G020B)
- DELTA Wrench (RP6420)
- BECK 1/2" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330721044)
- LEGEND VALVE 1-1/2" COPPER STREET 90 ELBOW (450-047)
- LEGEND VALVE 1" CTS GASKET ONLY (313-545)
- LEGEND VALVE 1-1/2" COPPER CAP (450-487)
- LEGEND VALVE 5/8 COUPLINGS W/STOP DIMPLE (450-645)
- LEGEND VALVE 1-1/2" COPPER STREET 45 ELBOW (450-067)
- LEGEND VALVE 1-1/4" C X M ADAPTER (450-756)
- NIBCO 1-1/2" x 1-1/4" NOM FTG x C Copper Flush Bushing (618 11/2x11/4)
- Legend Valve Copper Fittings