Shop All Black Pipe Fittings
Legend Valve
2" X 1-1/4" BLACK RED. TEE
Mfr # 350-226
Zoro # G1800017
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1-1/4"
- Connection Type FNPT x FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-226
- Zoro # G1800017
- UPC # 662545024745
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1-1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x FNPT x FNPT |
Description
2" x 1-1/4" SA Black Reducing Tee FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN G2 Opt Plus Ress-C (3325400)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- DIXON Push-In Male Elbow, 1/8"NPT, OD1/4" (31095611DOT)
- IGLOO Sport Blue 2 gal Water Cooler (41150)
- LEGEND VALVE 3/4" BLACK COUPLING (350-504)
- LEGEND VALVE 2" BLACK 90 ELBOW (350-008C)
- LEGEND VALVE 2-1/2" BLACK 90 ELBOW (350-009)
- LEGEND VALVE 1-1/4" x 60 BLACK ASSORTMENT P (355-249E)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- LEGEND VALVE 1/2" X 1/4" BLACK RED. ELBOW (350-104)
- ANVIL 1-1/4" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013000)
- Legend Valve Fittings