Shop All Black Pipe Fittings
Legend Valve
2" X 1-1/4" BLACK HEX BUSHING
Mfr # 350-629C
Zoro # G1790628
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 2" x 1-1/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 350-629C
- Zoro # G1790628
- UPC # 662545062723
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 2" x 1-1/4" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
2" x 1-1/4" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Round Closed Front Toilet Seat, Blush, With Cover, Plastic, Round (200SLOWT 443)
- KOHLER Crue Touchless Pull-Down Single-Handle Kitchen Faucet (22974-2MB)
- WINGITS 24" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS24)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611AL)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- LEGEND VALVE 1-1/2 X 1/2 BLACK RED. COUPLIN (350-539)
- LEGEND VALVE 1 X 1/2 BLACK RED. COUPLING (350-532)
- LEGEND VALVE 1-1/2" BLACK 45 STREET ELBOW (350-067C)
- LEGEND VALVE 1/2" BLACK 90 ELBOW (350-003)
- LEGEND VALVE 1/4" BLACK CAP (350-481)
- ZORO SELECT 1-1/2" Socket Socket Socket Black Forged Steel Tee Class 3000 (1MNR5)
- Legend Valve Black Pipe Fittings